33 x 22 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

You last purchased this on
 
PROFLO®

Bealeton 33 x 22 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Bealeton 33 x 22 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR332283A
  • Item #7339403
  • Manufacturer Part #PFSR332283A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installation Type: Drop In
  • Overall Size: 33 in. (L) x 22 in. (W) x 8 in. (H)
  • Constructed from 20 gauge T304 stainless steel
  • CUPC Approved
  • 3.5 in. drain connection located in center of basin
  • Under spray coating and pads for sound deadening and insulation
  • Predrilled Faucet Holes: 3 (8 in. centers)
  • Interior Basin Dimensions: 14 in. (L) x 16 in. (W) x 8 in. (H)
  • PROFLO stainless steel sinks carry a limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2008, ASME A112.19.3-2017
Application:
Residential
Basin Depth:
8 in
CSA Certified:
CSA B45.4 2008, CSA B45.4-17
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
8 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
8 in
Gauge (metal):
20 ga
IAPMO Listed -:
Yes
Length:
33 in
MA Approved -:
Yes
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 16 in x 8 in
Sink Bowl Size, Right:
14 in x 16 in x 8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Type:
PFSR332283A
WaterSense Labeled:
No
Width:
22 in