33 x 21 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Bealeton 33 x 21 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Package Quantity Info:
EA: 1 CA: 5 PT: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation Type: Drop In
- Overall Size: 33 in. (L) x 21.25 in. (W) x 6.5 in. (H)
- Constructed from 22 gauge T304 stainless steel
- CUPC Approved; ADA Compliant
- 3.5 in. drain connection located in center of basin
- Sound absorption pads to minimize vibration and sound and increase durability
- Predrilled Faucet Holes: 3 (8 in. centers)
- Interior Basin Dimensions: 14 in. (L) x 15.75 in. (W) x 6.5 in. (H)
- PROFLO stainless steel sinks carry a limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3M, ASME A112.19.3-2017
- Application:
- Residential
- Basin Depth:
- 6-1/2 in
- Basin Length:
- 14 in
- Basin Width:
- 15-3/4 in
- CSA Certified:
- CSA B45.4-17
- Collection:
- Bealeton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 12 in
- Faucet Included:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 15-3/4 in x 6-1/2 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 6-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 2-1/4 in x 6-1/2 in
- Type:
- PFSR3321653
- WaterSense Labeled:
- No