33 x 21-1/4 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

You last purchased this on
 
PROFLO®

Bealeton 33 x 21-1/4 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Bealeton 33 x 21-1/4 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR3321654
  • Item #4098275
  • Manufacturer Part #PFT3321654
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installation Type: Drop In
  • Overall Size: 33 in. (L) x 21.25 in. (W) x 6.5 in. (H)
  • Constructed from 22 gauge T304 stainless steel
  • CUPC Approved; ADA Compliant
  • 3.5 in. drain connection located in center of basin
  • Sound absorption pads to minimize vibration and sound and increase durability
  • Predrilled Faucet Holes: 4 (8 in. centers)
  • Interior Basin Dimensions: 14 in. (L) x 15.75 in. (W) x 6.5 in. (H)
  • PROFLO stainless steel sinks carry a limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3M, ASME A112.19.3-2017
Application:
Residential
Basin Depth:
6-1/2 in
Basin Length:
14 in
Basin Width:
15-3/4 in
CSA Certified:
CSA B45.4-17
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
22 ga
IAPMO Listed -:
Yes
MA Approved -:
Yes
Number of Bowls:
2
Number of Holes:
4 Hole
Overflow Included:
No
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-3/4 in x 6-1/2 in
Sink Bowl Size, Right:
14 in x 15-3/4 in x 6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 21-1/4 in
Type:
PFSR3321654
WaterSense Labeled:
No