PROFLO®

Bealeton 33 x 22 in. 22 ga Double Bowl 3 Hole

Part #PFSR3322653  |  Manufacturer Part #PFT3322653

Number of Holes:

3 Hole
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 22 gauge stainless steel
  • Bowl depth: 6 1/2"
  • Undercoated and padded for quiet operation
  • Sink strainers sold separately
  • Sink clips included
  • Satin finish
  • Available with 2 or 3 faucet holes

Specifications

ADA Compliant: No

Center Size: 8 in

Collection: Bealeton

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 22

Number Of Bowls: 2

Number of Holes: 3 Hole

Sink Bowl Size: 14 in x 15-3/4 in x 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Type: PFSR3322653