PROFLO®

Bealeton 33 x 22 in. 3 Hole Double Bowl Drop-in Kitchen Sink in Stainless Steel

Part #PFSR332263BP  |  Manufacturer Part #PFT332263BP

Number of Holes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Undercoated and padded for quiet operation
  • Six inch deep sinks are ADA compliant
  • Sink clips included
  • Self-rimming

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: ASME A112.19.3 2008

Application: Commercial

CSA Certified: CSA B45.4 2008

Collection: Bealeton

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 22

IAPMO Listed: Yes

Number Of Bowls: 2

Number of Holes: 3 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14 in x 15-3/4 in x 6 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 15-3/4 in x 6 in

Sink Depth: 6-1/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in