PROFLO® Bealeton 33 x 22 x 6-1/2 in. 22 ga Double Bowl 4 Hole
PFSR3322654
Manufacturer Part #: PFT3322654
Number of Holes
4 Hole
SPECIFICATIONS
- ADA Compliant
- No
- Center Size
- 12 in
- Collection
- Bealeton
- Depth
- 6-1/2 in
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Gauge
- 22
- Number Of Bowls
- 2
- Number of Holes
- 4 Hole
- Sink Bowl Size
- 14 in x 15-3/4 in x 6-1/2 in
- Sink Installation Type
- Self-rimming/Drop-in
- Sink Material
- Stainless Steel
- Sink Size Range
- 31 in - 35 in
- Type
- PFSR3322654
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday