33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

This product has been replaced by

PROFLO® Stainless Steel 33 x 22 in. Stainless Steel Double Bowl Drop-in Kitchen Sink with Sound Dampening
PROFLO® 33 x 22 in. 4-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink with Sound Dampening
Manufacturer Part #PFSR332274A
You last purchased this on
 
PROFLO®

Bealeton 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Stainless Steel 33 x 22 in. Stainless Steel Double Bowl Drop-in Kitchen Sink with Sound Dampening
PROFLO® 33 x 22 in. 4-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink with Sound Dampening
Manufacturer Part #PFSR332274A
PROFLO®

Bealeton 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR332274
  • Item #4481086
  • Manufacturer Part #PFSR332274
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sink clips included
  • Self-rimming
  • Sound absorption pads to minimize vibration and sound and increase durability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17 including Errata dated August 2017
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
22 ga
IAPMO Listed -:
Yes
MA Approved -:
Yes
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-3/4 in x 7 in
Sink Bowl Size, Right:
14 in x 15-3/4 in x 7 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in
WaterSense Labeled:
No