25 x 22 in. 4-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
This product has been replaced by
Manufacturer Part #PFSR252264
Bealeton 25 x 22 in. 4-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation Type: Drop In
- Overall Size: 25 in. (L) x 22.06 in. (W) x 6 in. (H)
- Constructed from 22 gauge T304 stainless steel
- CUPC Approved; ADA Compliant
- 3.5 in. drain connection located in center of basin
- Under spray coating and pads for sound deadening and insulation
- Predrilled Faucet Holes: 4 (8 in. centers)
- Interior Basin Dimensions: 21.38 in. (L) x 15.6875 in. (W) x 6 in. (H)
- PROFLO stainless steel sinks carry a limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3 2008, ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4 2008, CSA B45.4-17
- Collection:
- Bealeton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 12 in
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-3/8 in x 15-11/16 in x 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22-1/6 in
- Type:
- PFSR252264A
- WaterSense Labeled:
- No