PROFLO® Blind 300# Raised Face Carbon Steel Flange

G300RFBFW

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Flange Type
Blind, Raised Face
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday