Bothwell 18 in. Towel Bar in Brushed Nickel

Part #PF3880ZBN  |  Item #8453497  |  Manufacturer Part #PF3880ZBN

$ 34.66 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All metal construction
  • Mounting hardware included

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Bothwell

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 18 in

MA Approved: No

NSF Certified: No

Number of Bars: 1

Product Type: Towel Bar

WaterSense Labeled: No