18 in. Towel Bar in Oil Brushed Bronze
Bothwell 18 in. Towel Bar in Oil Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Bothwell
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 18 in
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Bars:
- 1
- Product Type:
- Towel Bar
- WaterSense Labeled:
- No