Bothwell Towel Ring in Brushed Nickel

Part #PF3851ZBN  |  Item #8453534  |  Manufacturer Part #PF3851ZBN

$ 24.18 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All metal construction
  • Mounting hardware included

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Bothwell

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

MA Approved: No

NSF Certified: No

Number of Bars: 1

Product Type: Towel Ring

Ring Type: Closed

WaterSense Labeled: No