Towel Ring in Oil Rubbed Bronze

You last purchased this on
 
PROFLO®

Bothwell Towel Ring in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Bothwell Towel Ring in Oil Rubbed Bronze

  • Fast #
  • Part #PF3851ORB
  • Item #8453512
  • Manufacturer Part #PF3851ORB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • All metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Bothwell
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
No
Number of Bars:
1
Product Type:
Towel Ring
Ring Type:
Closed
WaterSense Labeled:
No