3-3/8 in. Brass Basket Strainer in Chrome Plated

You last purchased this on
 
PROFLO®

3-3/8 in. Brass Basket Strainer in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3-3/8 in. Brass Basket Strainer in Chrome Plated

  • Fast #
  • Part #PF171CP
  • Item #7936176
  • Manufacturer Part #PF171CP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Drain diameter: 3-1/2"
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-20
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
4-3/8 in
Drain Diameter:
3-1/2 in
End Connection 1:
NPSM
End Connections:
NPSM
GSA Approved:
No
Height:
2-9/16 in
IAPMO Listed -:
No
Material:
Brass
Strainer Size:
3-3/8 in
Tailpiece Included:
No
WaterSense Labeled:
No