PROFLO®
Brass Closet Bolt
Part #PFC114A10 | Item #244082 | Manufacturer Part #FC114A10
$
3.67
per PAIR
Material:
Brass Plated SteelProduct Details
- Nickel plated steel washers and acorn nuts
Documents
Specifications
CARB OTC LEED Compliant: No
Diameter: 5/16 in
Length: 2-1/4 in
Material: Brass Plated Steel
Type: PFC114A10