PROFLO® Brass FIP Stop & Waste Valve

PFXR850P

Valve Size

Starting at $19.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain With Cap
  • Not for use at or below ground level

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Lead Law Compliant
Yes
Material
Brass
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Stop & Waste Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday