PROFLO® Brass FIPS Check Valve

PF31

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast brass construction
  • Not for use at or below ground level
  • Operating pressure: 125 psi WSP, 200 psi WOG
  • Swing type brass disc and integral seat

SPECIFICATIONS

End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Material
Brass
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Disc Material
Brass
Valve Size
1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday