PROFLO® Brass FNPT Foot Valve

PFBFV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze construction
  • FIP connection
  • Not for use at or below ground level
  • Stainless steel strainer and spring
  • Temperature range: 10° F to 210° F

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
FNPT
End Connections
FNPT
Material
Brass
Maximum Pressure
175 WOG
Maximum Temperature
210
Recommended Valve Application
Water
Valve Body Material
Brass
Valve Size
3/4 in
Valve Type
Foot Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday