PROFLO® Brass FNPT x FIP Foot Valve

PFXBFV

Valve Size

Starting at $32.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow Profile Designed to Minimize Head Loss
  • High technology materials to ensure best resistance in any condition
  • Not for use at or below ground level
  • Perfect sealing both at high and low pressure
  • Soft seat for bubble tight shutoff, spring loaded for fast seating action

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
End Connection 1
FNPT
End Connection 2
FIP
End Connections
FNPT x FIP
Lead Law Compliant
Yes
Length
6-3/50 in
Material
Brass
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
Valve Body Material
Brass
Valve Size
1-1/2 in
Valve Type
Foot Valve
Width
2-9/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday