PROFLO® 1-1/2 in. Brass Full Port FNPT Gate Valve

PFXT300

Manufacturer Part #: PFXT300J

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • With 1/2" and 3/4" holes
  • Designed exclusively to support CPVC piping
  • Made of 20 gauge, galvanized steel
  • Solid wedge disc
  • Full Port

SPECIFICATIONS

End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Lead Law Compliant
Yes
Maximum Pressure
200 psi WOG
Maximum Temperature
180
NSF Certified
No
Type
PFXT300J
UL Listed
No
Valve Disc Material
Brass
Valve Operator
Hand Wheel
Valve Port Opening
Full Port
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
2-6/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday