PROFLO® 1/2 in. Brass Full Port Sweat Gate Valve

PFXT300S

Manufacturer Part #: PFXT300SD

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Floor drain base only
  • With 1/2" primer tap
  • PVC base dimensions and materials meet ASTM D2665
  • ABS base dimensions and materials meet ASTM D2661
  • Full Port

SPECIFICATIONS

End Connection 2
Sweat
End Connections
Sweat
FM Approved
No
Lead Law Compliant
Yes
Maximum Pressure
200 psi WOG
Maximum Temperature
180
NSF Certified
No
Type
PFXT300SD
UL Listed
No
Valve Disc Material
Brass
Valve Operator
Hand Wheel
Valve Port Opening
Full Port
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
1-27/50 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday