PROFLO® Brass IPT Tap-On Pipe Plug

PFEP53LA

Fits Pipe Size

Starting at $9.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Countersunk slotted design
  • For residential and light commercial use
  • IPS
  • Not for pressure applications
  • Tapped 5/16" all the way through

SPECIFICATIONS

Fits Pipe Size
2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday