Brass Lift & Turn Drain in Oil Rubbed Bronze
Brass Lift & Turn Drain in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- One-hole face plates
- Product carries a 1-year limited warranty
- Brass waste and overflow trim kit only
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Body Material:
- Brass
- MA Approved -:
- Yes
- Strainer Body:
- Zinc
- Trim Only:
- Yes
- WaterSense Labeled:
- No