Brass Plumber Saw
Brass Plumber Saw
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 624-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cuts PVC, CPVC, ABS, wood, dry wall and more
- Large comfortable grip
- Plumber
- Polished Brass
- Replaceable Blade
Documents
Specifications
- Application:
- Plumbing
- Blade Material:
- Brass
- Depth:
- 3 in
- Material:
- Brass
- Saw Type:
- Plumber
- Tool Type:
- Saw