PROFLO® Brass Sink Trap in Polished Chrome

PFPTB50

Inside Diameter

Starting at $75.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast brass body and wall bend
  • Chrome
  • Threaded outlet

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Threaded
Gauge
17
Trap Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday