1/4 x 3-1/2 in. Brass Snap Off Closet Bolts with Nickel Plated Washers
1/4 x 3-1/2 in. Brass Snap Off Closet Bolts with Nickel Plated Washers
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 10000-
Pick Up: 0 Available in Leesburg, VA - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Solid brass bolts with nickel plated steel washers
- Acorn nuts
- Snap off design
Specifications
- Bolt Style:
- Snap Off
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1/4 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No