Two Handle Centerset Bar Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #PFWSC1397CP
Two Handle Centerset Bar Faucet in Polished Chrome
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Not available
Product Details
- Faucet body constructed of metal
- Requires 2 holes for installation
- 1.2 GPM flow rate
- Operated with a ceramic disc valve
- ADA Compliant
- 1/2" NPSM connection
- Designed to accommodate decks up to 13/16" thick
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-9/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1/16 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 3-7/16 in
- Spout Type:
- High Arc
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 10-3/4 in