PROFLO® Bronze Female Iron Pipe Hot Water Union Elbow

PF438

Fitting Sizes

Starting at $12.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • FIP x MIP
  • For use on heating applications
  • Forged brass tailpiece
  • Includes bronze nut and elbow
  • Male union

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday