PROFLO®
Calhoun 15-1/2 in. Vitreous China Round Front Toilet Bowl in White
Part #PF1500TWH | Item #7180440 | Manufacturer Part #PF1500TWH
Product Details
- WaterSense Certified
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.19.2M
ASME Specifications: [ASME A112.19.2M, ASME A112.19.2]
Application: Residential
BAA Compliant: No
Bowl Height Range: 15-16 in
Bowl Only - FEI: Yes
Bowl Shape: Round
Brand Model Compatibility: PF6112WH Tank
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Calhoun
Color Finish: White
Color Finish Category: Whites
EPA Compliant: Yes
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
GSA Approved: No
Green: [Yes, WaterSense]
IAPMO Listed: Yes
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Bowl Height: 15-1/2 in
Toilet Bowl Width: 14-3/8 in
Toilet Rough-In: 12 in
Toilet Seat Included: No
Toilet Type: [Two Piece, Bowl]
Toilet Urinal Outlet: Floor
Trap Size: 2 in
WaterSense Labeled: Yes