1.6 gpf Elongated Two Piece Toilet in White with 10 in. Rough-In

You last purchased this on
 
PROFLO®

Calhoun 1.6 gpf Elongated Two Piece Toilet in White with 10 in. Rough-In

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Calhoun 1.6 gpf Elongated Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PFCLC3F10WH
  • Item #9410647
  • Manufacturer Part #PFCLC3F10WH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • This two-piece toilet combo consists of: PF1502FWH (bowl) and PF6110KWH (tank)
  • Flush Type: Gravity fed, jetted box rim
  • Toilet Bowl Height: 16-1/2 in (ADA Compliant bowl)
  • Rough-In Dimension: 10 in
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Flow Rate: 1.6 gpf
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Trip lever placed on front left-hand side of the tank
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2, ASME A112.19.2M
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1 2013
Collection:
Calhoun
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-3/4 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
31-1/8 in
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
Toilet Bowl Depth:
25-1/2 in
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Width:
14-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
PFCLC3F10WH
WaterSense Labeled:
No
Width:
17-3/4 in