Calhoun 1.6 gpf Two Piece Toilet Tank in White

Part #PF6110KWH  |  Item #8451853  |  Manufacturer Part #PF6110KWH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WaterSense Certified (1.28 GPF); conserves water while delivering high flush performance
  • Constructed from 'grade A' vitreous china
  • Designed for installation with a 10" rough-in application
  • IAPMO Listed
  • ASME Specifications: ASME A112.19.2

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2M

ASME Specifications: [ASME A112.19.2, ASME A112.19.2M]

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: PF1500WH, PF1501WH, PF1502FWH and PF1503WH Toilet Bowls

Built-In Grinder: No

CARB OTC LEED Compliant: Yes

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1 2013

Collection: Calhoun

Color Finish: White

Color Finish Category: Whites

Depth: 6-3/4 in

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Type: Trip Lever

Height: 14-1/2 in

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

Type: RVF24PDCA7325

WaterSense Labeled: No

Width: 17-3/4 in