Calhoun 1.6 gpf Two Piece Toilet Tank with Left-Hand Trip Lever in White

Part #PF6112KWH  |  Manufacturer Part #PF6112KWH

Starting at
$ 68.43 EACH

Trip Lever Location

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from grade A vitreous china
  • Flow Rate: 1.6 GPF
  • Rough-In Dimension: 12 in.
  • Trip Lever Placement: Left
  • Flush Type: Gravity (with jetted box rim)
  • Flush Valve Size: 3 in.
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2M

ASME Specifications: [ASME A112.19.2, ASME A112.19.2M]

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: PF1500WH, PF1501WH, PF1502FWH and PF1503WH Toilet Bowls

Built-In Grinder: No

CARB OTC LEED Compliant: Yes

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1 2013

Collection: Calhoun

Color Finish: White

Color Finish Category: Whites

Depth: 6-3/4 in

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Type: Trip Lever

Height: 14-1/2 in

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: No

Width: 17-3/4 in