PROFLO®
Calhoun 1.6 gpf Two Piece Toilet Tank in White
Part #PF6114KWH | Item #8451855 | Manufacturer Part #PF6114KWH
Product Details
- Standard 1.6 GPF flow rate
- Constructed from 'grade A' vitreous china
- Designed for installation with a 14" rough-in application
- IAPMO Listed
- ASME Specifications: ASME A112.19.2
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.19.2M
ASME Specifications: [ASME A112.19.2, ASME A112.19.2M]
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Brand Model Compatibility: PF1500WH, PF1501WH, PF1502FWH and PF1503WH Toilet Bowls
Built-In Grinder: No
CARB OTC LEED Compliant: Yes
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B45.1 2013
Collection: Calhoun
Color Finish: White
Color Finish Category: Whites
Depth: 6-3/4 in
Dual Flush: No
EPA Compliant: No
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Handle Type: Trip Lever
Height: 14-1/2 in
IAPMO Listed: Yes
MA Approved: No
Material: Vitreous China
NSF Certified: No
Tank Only - FEI: Yes
Toilet Seat Included: No
Toilet Type: [Two Piece, Tank]
Trip Lever Location: Left-Hand
Trip Lever Placement: Front
Type: RVF36PDCLPA7321L
WaterSense Labeled: No
Width: 17-3/4 in