1.6 gpf Two Piece Toilet Tank with Right-Hand Trip Lever in White
Calhoun 1.6 gpf Two Piece Toilet Tank with Right-Hand Trip Lever in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow Rate: 1.6 GPF
- Rough-In Dimension: 12 in.
- Constructed from grade A vitreous china
- Flush Valve Size: 3 in.
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
- Flush Type: Gravity (with jetted box rim)
- Trip Lever Placement: Right
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.2M, ASME A112.19.2-2018
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- PF1500WH, PF1501WH, PF1502FWH and PF1503WH Toilet Bowls
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2013, CSA B45.1-18
- Collection:
- Calhoun
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-3/4 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 14-1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet Tank
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 17-3/4 in