PROFLO®

Camas Elongated Closed Front Toilet Seat With Cover in White

Part #PFTSHEC2000WH  |  Manufacturer Part #PFTSHEC2000WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed front with cover
  • Top mount concealed hinge with slip resistant pads
  • Large, color matched bumpers
  • Slide-off hinge for easy cleaning
  • Heavy duty solid plastic construction
  • Corrosion proof nuts and bolts
  • Withstands cleaners, strong chemicals
  • New slide-off hinge for easy cleaning
  • Ring thickness: 18 mm/.75"

Specifications

ADA Compliant: No

Collection: Camas

Color Finish: White

Color Finish Category: Whites

Length: 18-7/8 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: PFTSHEC2000WH

Width: 14-3/16 in