Camas Elongated Easy Clean Closed Front Heavy Duty Plastic Toilet Seat with Cover in Biscuit

Part #PFTSHEC2000BS  |  Item #4597299  |  Manufacturer Part #PFTSHEC2000BS

$ 20.47 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed front with cover
  • Heavy duty solid plastic construction
  • Slide–off hinge for easy cleaning
  • Corrosion proof nuts and bolts
  • Withstands cleaners, strong chemicals

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Camas

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: No

Length: 18-7/8 in

MA Approved: No

Material: Plastic

Seat Type: Toilet

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: PFTSHEC2000BS

WaterSense Labeled: No

Width: 14-3/16 in