Round Closed Front Toilet Seat with Cover in Biscuit
Camas Round Closed Front Toilet Seat with Cover in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty solid plastic construction
- Slide–off hinge for easy cleaning
- Closed front with cover
- Withstands cleaners, strong chemicals
- Corrosion proof nuts and bolts
Specifications
- Collection:
- Camas
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Length:
- 16-7/8 in
- MA Approved -:
- No
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- PFTSHEC1000BS
- WaterSense Labeled:
- No
- Width:
- 14-15/16 in