PROFLO® Cast Iron No-Hub Deep Closet Flange

PFCFNHN

Fits Pipe Size

Starting at $20.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
7-1/4 in
End Connection 1
No Hub
Fits Pipe Size
3 in;3-1/2 in
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
Yes
Material
Cast Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday