PROFLO® Cast Iron Standard Closet Flange

PFCFCOP

Fits Pipe Size

Starting at $18.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
7-1/4 in
End Connection 1
Inside Caulk
Fits Pipe Size
4 in;2 in;1-1/2 in
GSA Approved
No
Height
2 in
IAPMO Listed
Yes
Material
Cast Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday