Two Lever Handle Bar Faucet in Polished Chrome

You last purchased this on
 
PROFLO®

Classic Two Lever Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #PFXCM2M300
  • Item #7266454
  • Manufacturer Part #PFXCM2M300
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Classic Two Lever Handle Bar Faucet in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed of stainless steel
  • Requires 2 holes for installation
  • 1.8 GPM flow rate
  • ADA Compliant
  • 1/2" NPSM connection
  • Operated with a ceramic disc valve
  • Designed to accommodate decks up to 1" thick
  • Optional use deck plate included for 3-hole applications up to 8 inch centers
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
9-1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
ISO:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Reach:
3-11/25 in
Spout Type:
Gooseneck
WaterSense Labeled:
No