60 x 30 in. 3-Wall Alcove Bathtub with Left-Hand Drain in Biscuit
Cleburne 60 x 30 in. 3-Wall Alcove Bathtub with Left-Hand Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 60 in. (L) x 30 in. (W) x 14.25 in. (H)
- Internal Basin Dimensions: 55 in. (L) x 23.38 in. (W)
- Three Wall Alcove enameled steel soaking bathtub
- Overflow Height: 11.75 in.
- Textured, slip resistant bottom
- Integrated tile flanges simplify installation
- Drain connection measures 2.13 in. and is located on left-hand of tub
- Drain assembly not included
- PROFLO enameled steel bathtubs carry a 1-year limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.4M
- ASME:
- ASME A112.19.4M, ASME A112.19.1
- Basin Depth:
- 13-1/4 in
- Basin Length:
- 55 in
- Basin Width:
- 23-3/8 in
- Bathtub Shape:
- Rectangle
- CSA Certified:
- CSA B45.2-2018
- Collection:
- Cleburne
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 13-3/8 in
- Drain Included:
- No
- Drain Location:
- Left
- Height:
- 14-1/4 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- MA Approved -:
- Yes
- Material:
- Steel
- Non-Slip Seat Surface:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Size:
- 60 in x 30 in x 14-1/4 in
- Tub Depth:
- 13-3/8 in
- WaterSense Labeled:
- No
- Width:
- 30 in