PROFLO®

Cleburne 60 x 30 in. 3-Wall Alcove Bathtub with Right-Hand Drain in Biscuit

Part #PFB14RSBS  |  Manufacturer Part #PFB14RSBS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard rough-in
  • Full length tile flange
  • Integral molded leveling feet
  • Non-skid bottom surface
  • High gloss, stain resistant porcelain finish
  • Full length support pad
  • Upgraded heat retention and sound absorption

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Collection: Cleburne

Depth: 13-3/8 in

Drain Location: Right

Height: 14-1/4 in

Installation Type: 3 Wall Alcove

Width: 30 in