PROFLO® Cleburne 60 x 30 in. Soaker Alcove Bathtub with Left Drain in White

PFB14LS

Manufacturer Part #: PFB14LSWH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Standard rough-in
  • Full length tile flange
  • Integral molded leveling feet
  • Non-skid bottom surface
  • High gloss, stain resistant porcelain finish
  • Full length support pad
  • Upgraded heat retention and sound absorption

SPECIFICATIONS

ADA Compliant
No
Above Floor Rough
No
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Cleburne
Depth
13-3/8 in
Drain Location
Left
Height
14-1/4 in
Installation Type
3 Wall Alcove
Type
PFB14LSWH
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday