Lavatory Drain and Overflow in Oil Rubbed Bronze
Clic-Clac Lavatory Drain and Overflow in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 CA: 6 PT: 1032-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For lavatories with overflow holes
- Brass construction
- Push activated pop-up
- 1-1/4" O.D. x 6"
- Fits 1-1/2" opening
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Collection:
- Clic-Clac
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No