PROFLO® Coil Plumbers Tape

PF102F

Manufacturer Part #: 10225

Length

Starting at $6.07

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Breaking strength 100 lbs at 68° F
  • Max working load 15 lbs at -20° F to 120° F
  • Plastic construction

SPECIFICATIONS

Length
25 ft
Material
Plastic
Product Type
Plumbers Tape

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday