17 x 13-3/4 in. Oval Undermount Bathroom Sink in White

You last purchased this on
 
PROFLO®

Comstock 17 x 13-3/4 in. Oval Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Comstock 17 x 13-3/4 in. Oval Undermount Bathroom Sink in White

  • Fast #
  • Part #PF1512UWH
  • Item #3470095
  • Manufacturer Part #PF1512UWH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installation Type: Undermount
  • Overall Sink Size: 17 in. (L) x 13.75 in. (W) x 7.5 in. (H)
  • Constructed from grade A vitreous china
  • CUPC Approved; ADA Compliant
  • 1.5 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 5.25 in. overflow height
  • Predrilled Faucet Holes: 0
  • Interior Basin Size: 15.38 in. (L) x 12 in. (W) x 5.75 in. (H)
  • This PROFLO sink carries a limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
Basin Length:
15 in
Basin Width:
12 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Comstock
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed -:
Yes
Length:
17 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
15-3/8 in x 12 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
PF1512UWH
Width:
13-3/4 in
cUPC Certified:
Yes