PROFLO® Concealed Mount Single Robe Hook

PF01RH

Color Finish

Starting at $8.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decorative bathroom accessory
  • EZ anchor mount installation
  • Includes mounting hardware
  • One year warranty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Concealed Screw

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday