PROFLO®
Connector in Black
Part #PFT250 | Item #277403 | Manufacturer Part #JT250
Product Details
- Rubber sleeve construction
- Color/Finish: Black
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Length: 3-13/20 in
Material: Rubber
Product Type: Connector