PROFLO® Copper Clad 2-Hole Strap

PF500

Fits Pipe Size

Starting at $0.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper clad steel construction
  • Not designed for outdoor use
  • Two hole design

SPECIFICATIONS

Coating
Copper
Color Finish
Copper
Fits Pipe Size
1 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday