PROFLO® Copper Plate Bracket 1/2-1 in. Holes Extruded

PFCBREDFG

Length

Starting at $5.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made from 24 gauge, copper bonded steel
  • Positions copper water supplies for sinks, water closets, and other fixtures
  • Rolled edges and extruded holes
  • With 1/2", 3/4" and 1" holes

SPECIFICATIONS

Fits Pipe Size
1/2 in - 3/4 In
Length
20 in
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday